Abbotsford
grn045318c

GREENLEE #2x7 inch Greenlee Screw-holding Screwdriver

Price $19.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:0453-18C

Description

The industry's finest screw-holding device, available for either slotted or Phillips screws. Easily holds screw in place when installing in hard-to-reach locations. Precision tip for accurate fastener fit. Heavy-duty construction for longer life. Cushion grip handle for extra comfort and torque. Handle marked for easy identification of screwdriver size and type. Lifetime limited warranty.

Specifications

Brand Name Greenlee Item Name Screwdriver
Type Heavy-Duty Tip Size #2
Tip Type Phillips Overall Length 11-1/8 in
Shank Size 7 in Handle Type Cushion Grip, Soft
UPC 783310563181

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok