klnk23

KLEIN TOOLS K23 3/16-Inch Screw Holding Screwdriver, 3-Inch

Availablefor Backorder
Price $15.33 / EA
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:k23

Description

Getting that screw to stay put while you get it in place is much easier with Klein's Slotted Screw-Holding screwdriver. Positive gripping action holds, starts, and drives slotted screws in awkward, hard-to-reach places. The smooth Comfordome handle fits comfortably in the palm of the hand. The red handle makes this tool easily identifiable.

Specifications

Brand Name Klein Tools Item Name Screw-Holding Screwdriver
Type Straight Tip Size 3/16 in
Tip Type Slotted Overall Length 5-1/4 in
Handle Material Plastic Handle Color Red
Blade Size 4.762 mm Shank Type Round
Shank Size 3 in Handle Type 2-Component
UPC 926443210618

Packages

6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok