Abbotsford
klnk36

KLEIN TOOLS 6 inch Slotted Screw Holding Screwdriver, Red

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:K36

Description

Split-blade screw-holding driver wedges into screw slot. Positive gripping action holds, starts, and drives slotted screws in awkward, hard-to-reach places. Not designed for torquing or tightening. Blade thickness of .043'' (1 mm) expanding to .085'' (2 mm).

Specifications

Brand Name Klein Tools Item Name Screw-Holding Screwdriver
Type Straight Tip Size 1/4 in
Tip Type Slotted Overall Length 9-3/4 in
Handle Material Plastic Handle Color Red
Blade Size 6.3 mm Shank Type Round
Shank Size 6 in Handle Type 2-Component
UPC 092644322488

Packages

1 - UNIT - 1 3 - Unit - 3
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok