idi30333

IDEAL INDUSTRIES 30-333 1/4 in. x 6 in. Twist-a-Nut™ Pro Electrician’s Screwdriver - Slotted Cabinet Tip

Availablefor Backorder
Price $15.51 / EA
Qty EA
Manufacturer:IDEAL
Manufacturer #:30-333

Description

Convenient Wire-Nut® Wrench in end of handle.Wire-looping hole in handle .Vapor-blasted tip prevents plate chipping. Tough, chrome vanadium steel shank. Precision ground tip provides secure fit in screw slot.

Specifications

Brand Name Ideal Sub Brand Twist-a-Nut™ Pro
Item Name Electrician's Screwdriver Type Precision Style
Tip Size 1/4 in Tip Type Slotted Cabinet
Overall Length 11-1/2 in Shank Material Steel
Handle Color Black Shank Type Round
Shank Size 1/4 x 6 in Handle Type Cushion Grip
Finish Chrome Plated For Use With 74B® and 76B® Wire-Nut® Wire Connector
UPC 783250303335

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok