Abbotsford
idi35150

IDEAL INDUSTRIES 35-150 1/4 inch x 4 inch HD Electrician's Screwdriver

Price $12.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:35-150

Description

The Heavy-Duty Cabinet Cushioned-Grip Screwdriver has a large diameter shank that matches the blade tip, and is great for tough applications. It has a cross-ground tip to provide a precise and secure fit in the screw slot. Plate chipping is prevented by a vapor-blasted tip. The Heavy-Duty Cabinet Cushioned-Grip Screwdrivers also feature tough, chrome vanadium steel slotted heavy-duty round shanks for corrosion resistance and a smooth feel, and the cushion-rubber grip handles resist slippage, offering greater torque and comfort.

Specifications

Brand Name Ideal Item Name Screwdriver
Type Heavy Duty, Electrician's Tip Size 1/4 in
Tip Type Cabinet Overall Length 8-3/8 in
Shank Material Steel Handle Material Rubber
Handle Color Black and Yellow Shank Type Round
Shank Size 4 in L Handle Type Cushion Grip
Finish Chrome Plated UPC 783250351503

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok