Abbotsford
idi35151

IDEAL INDUSTRIES 35-151 1/4 inch x 6 inch Heavy-Duty Electrician's Cabinet Tip Screwdriver

Price $15.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:35-151

Description

Heavy-Duty electrician's screwdriver with cabinet tip. 1/4 inch diameter x 6 inch long shank. Large diameter shank for tough applications. Identification marks on ends. Vapor-blasted tip prevents plate chipping. Precision ground tip provides secure fit in screw slot. Nickel-chrome plating for corrosion resistance. Tough, chrome vanadium steel shanks. Cushioned rubber grip.

Specifications

Brand Name Ideal Item Name Screwdriver
Type Heavy Duty, Electrician's Tip Size 1/4 in
Tip Type Slotted Cabinet Blade Size 6.35 mm W
Shank Type Round Shank Size 6 in L
UPC 783250351510

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok