wer006115

WERA TOOLS 5/32 inch x 4 inch Wera 160 i VDE Insulated Screwdriver for Slotted Screws

In Stock
Price $10.89 / EA
Qty EA
Manufacturer:WERA TOOLS
Manufacturer #:006115

Description

160 i VDE Insulated screwdriver for slotted screws. Insulated, individually tested as per IEC 60900. Designed with conical tip, lasertip. Kraftform handle with non-roll feature, multi-component.

Specifications

Brand Name Wera Tools Item Name Screwdriver
Type Straight, Insulated Tip Type Slotted
Overall Length 198 mm Blade Size 4 mm W
Shank Type Round Shank Size 100 mm L
Handle Type 2-Component Standards VDE Tested
Application For Slotted Screws

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok