wer006130

WERA TOOLS 5/16 inch x 7 inch Wera 160 i VDE Insulated Screwdriver for Slotted Screws

In Stock
Price $21.90 / EA
Qty EA
Manufacturer:WERA TOOLS
Manufacturer #:006130

Description

160 i VDE Insulated screwdriver for slotted screws. Insulated, individually tested as per IEC 60900. Designed with conical tip, lasertip. Kraftform handle with non-roll feature, multi-component.

Specifications

Brand Name Wera Tools Item Name Screwdriver
Type Straight, Insulated Tip Size 5/16 in
Tip Type Slotted Overall Length 287 mm
Blade Size 8 mm W Shank Type Round
Shank Size 175 mm L Handle Type 2-Component
Standards VDE Tested Application For Slotted Screws

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok