wer018260

WERA TOOLS 3 1/8 inch Wera 932 A Screwdriver for Slotted Screws, Hexagonal

Availablefor Backorder
Price $8.10 / EA
Qty EA
Manufacturer:WERA TOOLS
Manufacturer #:018260

Description

932 A Screwdriver for slotted screws with hexagonal blade throughout with impact cap, hexagonal bolster from 0.8 x 4.5. Designed with chrome-plated, Black Point. Kraftform handle with non-roll feature, multi-component, sizes 2.0 x 12.0, 2.5 x 14.0: Kraftform with non-roll feature, single-component.

Specifications

Brand Name Wera Tools Item Name Screwdriver with Hexagonal Blade
Type Straight, Insulated Tip Type Slotted
Overall Length 161 mm Blade Size 3.5 mm W
Shank Size 80 mm L Handle Type 2-Component
Standards VDE Tested Application For Slotted Screws

Packages

10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok