wer018270

WERA TOOLS 7 inch Wera 932 A Screwdriver for Slotted Screws, Hexagonal

Availablefor Backorder
Price $24.24 / EA
Qty EA
Manufacturer:WERA TOOLS
Manufacturer #:018270

Description

932 A Screwdriver for slotted screws. Blade hexagonal throughout with impact cap, hexagonal bolster from 0.8 x 4.5. Designed chrome-plated, Black Point. Kraftform handle with non-roll feature, multi-component, sizes 2.0 x 12.0, 2.5 x 14.0: Kraftform with non-roll feature, single-component.

Specifications

Brand Name Wera Tools Item Name Screwdriver with Hexagonal Blade
Type Straight Tip Size 8 mm
Tip Type Slotted Overall Length 287 mm
Blade Size 7 in L x 10 mm W x 1.6 mm T Shank Type Round
Shank Size 175 mm L Handle Type 2-Component
Standards VDE Tested Application For Slotted Screws

Packages

5 - UNIT - 5
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok