wer118010

WERA TOOLS 3 1/8 inch Wera 2035 Screwdriver for slotted screws for electronic applications

In Stock
Price $5.66 / EA
Qty EA
Manufacturer:WERA TOOLS
Manufacturer #:118010

Description

2035 Screwdriver for slotted screws for electronic applications with round blade. Designed with chrome-plated, Black Point. Kraftform handle Micro with non-roll feature and rotating cap, multi-component.

Specifications

Brand Name Wera Tools Item Name Electronic Screwdriver
Type Straight Tip Type Slotted
Overall Length 177 mm Blade Size 1/8 in W
Shank Type Round Shank Size 80 mm L
Handle Type 2-Component

Packages

10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok