wer110001

WERA TOOLS 3 1/8 inch Wera 335 Screwdriver for slotted screws

In Stock
Price $5.15 / EA
Qty EA
Manufacturer:WERA TOOLS
Manufacturer #:110001

Description

335 Screwdriver for slotted screws with round blade. Designed with chrome-plated, lasertip. Kraftform handle with non-roll feature, multi-component.

Specifications

Brand Name Wera Tools Item Name Screwdriver
Type Straight Tip Type Slotted
Overall Length 161 mm Blade Size 1/8 in W
Shank Type Round Shank Size 80 mm L
Handle Type 2-Component

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok