wer110002

WERA TOOLS 5 inch Wera 335 Screwdriver for slotted screws

In Stock
Price $5.91 / EA
Qty EA
Manufacturer:WERA TOOLS
Manufacturer #:110002

Description

335 Screwdriver for slotted screws with round blade. Designed with chrome-plated, lasertip. Kraftform handle with non-roll feature, multi-component.

Specifications

Brand Name Wera Tools Item Name Screwdriver
Tip Size 3.5 mm W x 0.6 mm T Tip Type Slotted
Overall Length 206 mm Shank Material Alloy Steel
Handle Material Multi Component Shank Type Round
Shank Size 125 mm L Handle Type Kraftform Plus Ergonomic with Antiroll
Finish Chrome Plated

Packages

1 - UNIT - 1 10 - UNIT = 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok