Abbotsford
grn035311c

GREENLEE 0353-11C Greenlee #0 Square-Recess Tip Driver

Inventory
Unavailable for order
Manufacturer:GREENLEE
Manufacturer #:0353-11C

Description

DRIVER,SQUARE TIP #0X4" (POP)

Specifications

Brand Name Greenlee Item Name Screwdriver
Type Heavy Duty Tip Size #0
Tip Type Square Recess Overall Length 7-3/4 in
Shank Size 4 in L Handle Type Soft, Cushion Grip
Finish Chrome Plated Standards ASME/ANSI Approved
UPC 783310546887

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok