grn035312c

GREENLEE 0353-12C Greenlee #1 Square-Recess Tip Screwdriver

Availablefor Backorder
Price $14.50 / EA
Qty EA
Manufacturer:GREENLEE
Manufacturer #:0353-12C

Description

DRIVER,SQUARE TIP #1X4" (POP)

Specifications

Brand Name Greenlee Item Name Screwdriver
Type Heavy Duty Tip Size #1
Tip Type Square Recess Overall Length 7-3/4 in
Shank Size 4 in L Handle Type Soft, Cushioned Grip
Finish Chrome Plated Standards ASME/ANSI Approved
UPC 783310546894

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok