Abbotsford
grn035313c

GREENLEE 0353-13C Greenlee #2 Square-Recess Tip Screwdriver

Price $19.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:0353-13C

Description

DRIVER,SQUARE TIP #2X4" (POP)

Specifications

Brand Name Greenlee Item Name Screwdriver
Type Heavy Duty Tip Size #2
Tip Type Square Recess Overall Length 8-1/4 in
Shank Size 4 in Handle Type Soft Cushion Grip
Finish Chrome Plated Standards ASME/ANSI Approved
UPC 783310546917

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok