grn035324c

GREENLEE #3x8 inch Greenlee Square-Recess Tip Screwdriver

Availablefor Backorder
Price $17.38 / EA
Qty EA
Manufacturer:GREENLEE
Manufacturer #:0353-24C

Description

Precision tip for accurate fastener fit. Handle marked and colour coded for easy identification of screwdriver size and type. Heavy-duty construction for longer life. High-grade, rust resistant, chrome-plated finish. Cushion grip handle for extra comfort and torque. Exceeds ASME/ANSI specifications. Lifetime limited warranty.

Specifications

Brand Name Greenlee Item Name Screwdriver
Type Heavy Duty Tip Size #3
Tip Type Square Recess Overall Length 11-3/4 in
Shank Size 8 in L Handle Type Soft, Cushioned Grip
Finish Chrome Plated Standards ASME/ANSI Approved
UPC 783310892175

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok