Abbotsford
grn035322c

GREENLEE 0353-22C Greenlee #1 Square-Recess Tip Driver

Price $21.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:0353-22C
Documents Documents

Description

DRIVER,SQUARE TIP #1 X 8"

Specifications

Brand Name Greenlee Item Name Screwdriver
Type Heavy Duty Tip Size #1
Tip Type Square Recess Overall Length 11-3/4 in
Shank Size 8 in L Handle Type Soft, Cushioned Grip
Finish Chrome Plated Standards ASME/ANSI Approved
UPC 783310892151

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok