Abbotsford
grn035323c

GREENLEE #2 x 8 inch Square-Recess Tip Driver

Inventory
Unavailable for order
Manufacturer:GREENLEE
Manufacturer #:0353-23C
Documents Documents

Description

Precision tip for accurate fastener fitHandle marked and color coded for easy identification of screwdriver size and typeHeavy-duty construction for longer lifeHigh-grade, rust resistant, chrome-plated finishSoft, cushioned grip for extra comfort and torqueExceeds ASME/ANSI specificationsLifetime limited warrantyNote: This is not an insulated tool.

Specifications

Brand Name Greenlee Item Name Screwdriver
Type Heavy Duty Tip Size #2
Tip Type Square Recess Overall Length 11-3/4 in
Shank Size 8 in L Handle Type Soft, Cushioned Grip
Finish Chrome Plated Standards ASME/ANSI Approved
UPC 783310892168

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok