Abbotsford
grn035332c

GREENLEE #1 Stubby Square-Recess Tip Driver

Inventory
Unavailable for order
Manufacturer:GREENLEE
Manufacturer #:0353-32C

Description

DRIVER, SQUARE TIP #1 X 1-1/2

Specifications

Brand Name Greenlee Item Name Screwdriver
Type Stubby, Heavy Duty Tip Size #1
Tip Type Square Recess Overall Length 3 in
Shank Size 1-1/2 in L Handle Type Soft, Cushion Grip
Finish Chrome Plated Standards ASME/ANSI Approved
UPC 783310892236

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok