Abbotsford
grn035353c

GREENLEE 0353-53C #2x6" Greenlee 6" Screwdriver Square-Recess Tip Crank Action

Inventory
Unavailable for order
Manufacturer:GREENLEE
Manufacturer #:0353-53C

Description

Rotary action allows for fast convenient insertion of fasteners. Precision-machined tips for exact fit. Handle marked for easy identification of screwdriver size type and length. Strong, durable black phosphate tips prevent chipping of plating. Cushion grip handle for extra comfort and torque. Lifetime limited warranty.

Specifications

Brand Name Greenlee Item Name Screwdriver
Type Heavy Duty Crank Action Tip Size #2
Tip Type Square Recess Overall Length 10-1/8 in
Shank Size 6 in L Handle Type Soft, Cushion Grip
Finish Black Phosphate Plated Tip UPC 783310892212

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok