fluisqs1

FLUKE ELECTRONICS CANADA LP 4 inch #1 Square Insulated Screwdriver

Availablefor Backorder
Price $43.00 / EA
Qty EA
Manufacturer:FLUKE
Manufacturer #:5067323

Description

The job isn’t finished until everything is tightened down. Precision insulated tools fit and grip the fastener properly to apply maximum torque without damage to the head. Hardened chromium-molybdenum-vanadium (CMV) steel blades minimize wear. The last thing you want is to have your driver slip out of the screw head and possibly contact a nearby live conductor.PRODUCT FEATURES:- Ergonomic handle that adapts to user’s hand, causes less strain and work fatigue and provides maximum torque. - Full length, impact proof handle core is coated with soft-grip outer material, hanging hole for extra security, and anti-roll handle design. - Slim insulated shaft allows access in hard to reach areas. - Manufactured from CMV steel for superior durability.

Specifications

Brand Name Fluke Item Name Screwdriver
Type Insulated Series/Model ISQS1
Tip Size #1 Tip Type Square
Shank Material Chrome Vanadium-Molybdenum Steel Blade Size 4 in
Shank Type Round Shank Size 5/32 in dia
Handle Size 94 mm Handle Type Ergonomic, Soft Grip
Voltage Rating 1000 V Standards VDE/1000V Approved, IEC 60900, ASTM F1505
UPC 095969905206

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok