kln665

KLEIN TOOLS 8 inch #1 Square Recess Screwdriver

In Stock
Price $14.43 / EA
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:665

Description

Works on most combination head receptacle, switch and panel screws. Tip-Ident color coded handle end quickly identifies the screwdriver type and tip orientation. Special heat-treated, chrome plated shaft for corrosion resistance. Cushion-Grip handle for greater torque and comfort. Internal flanges inside handle provide solid, twist-resistant blade anchor.PRODUCT FEATURES:- Works on most combination head receptacle, switch and panel screws- Tip-Ident color coded handle end quickly identifies the screwdriver type and tip orientation- Special heat-treated, chrome plated shaft for corrosion resistance- Cushion-Grip handle for greater torque and comfort- Internal flanges inside handle provide solid, twist-resistant blade anchor- Precision-machined tip for exact fit- Meets or exceeds applicable ASME / ANSI specifications

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip
Item Name Screwdriver Tip Size #1
Tip Type Square Recess Overall Length 11-3/4 in
Shank Material Steel Handle Material Acetate with Rubber Grip
Handle Color Black Shank Type Round
Shank Size 8 in L Handle Type Cushion Grip
Finish Chrome Plated Shaft Standards ASME/ANSI Approved
UPC 926448516814

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok