kln661

KLEIN TOOLS 4 inch #1 Square Recess Tip Screwdriver

In Stock
Price $12.78 / EA
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:661

Description

PRODUCT FEATURES:- Works on most combination head receptacle, switch and panel screws - Tip-Ident color-coded handle end quickly identifies the screwdriver type and tip orientation - Special heat-treated, chrome plated shaft for corrosion resistance - Cushion-Grip handle for greater torque and comfort - Premium chrome-plated for smooth feel and corrosion resistance - Internal flanges inside handle provide solid, twist-resistant blade anchor - Precision-machined tip for exact fit - Meets or exceeds applicable ASME / ANSI specifications

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip
Item Name Screwdriver Tip Size #1
Tip Type Square Recess Overall Length 7-3/4 in
Shank Material Steel Handle Material Acetate with Rubber Grip
Handle Color Black Shank Type Round
Shank Size 4 in L Handle Type Cushion Grip
Finish Chrome Plated Shaft Standards ASME/ANSI Approved
UPC 926448516296

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok