kln6617ins

KLEIN TOOLS 661-7-INS Insulated Screwdriver, #1 Square with 7-Inch Shank

Availablefor Backorder
Price $36.74 / EA
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:661-7-INS

Description

Klein insulated tools combine excellent functionality along with reduction of risk of injury where a tool might make contact with an energized source with voltage up to 1000 volts. Two layers of insulation provide protection against electric shock. Clearly marked with the official 1000-volt rating symbol.

Specifications

Brand Name Klein Tools Item Name Screwdriver
Type Recessed, Insulated Tip Size #1
Tip Type Square Overall Length 11-5/16 in
Shank Material Induction Hardened Steel Handle Material High-Dielectric Plastic
Handle Color Black Blade Size 109 mm
Shank Type Round Shank Size 7 in
Handle Type Dual Voltage Rating 1000 V
Standards IEC 60900 and ASTM F1505 Application For Work Near Energized Sources
UPC 926448511864

Packages

6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok