kln662

KLEIN TOOLS #2 Square Screwdriver 4 ft ft Round Shank

In Stock
Price $12.00 $14.74 / EA
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:662

Description

Works on most combination head receptacle, switch and panel screws. Tip-Ident color-coded handle end quickly identifies the screwdriver type and tip orientation. Special heat-treated, chrome plated shaft for corrosion resistance. Cushion-Grip handle for greater torque and comfort. Internal flanges inside handle provide solid, twist-resistant blade anchor. PRODUCT FEATURES: - Works on most combination head receptacle, switch and panel screws - Tip-Ident color-coded handle end quickly identifies the screwdriver type and tip orientation - Special heat-treated, chrome plated shaft for corrosion resistance - Cushion-Grip handle for greater torque and comfort - Internal flanges inside handle provide solid, twist-resistant blade anchor - Precision-machined tip for exact fit - Meets or exceeds applicable ASME / ANSI specifications

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip
Item Name Screwdriver Tip Size #2
Tip Type Square Recess Overall Length 8-1/4 in
Shank Material Steel Handle Material Acetate with Rubber Grip
Handle Color Black Shank Type Round
Shank Size 4 in L Handle Type Cushion Grip
Finish Chrome Plated Standards ASME/ANSI Approved
UPC 926448516432

Packages

1 - UNIT - 1 3 - Unit - 3
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok