kln6627ins

KLEIN TOOLS 662-7-INS Screwdriver Square #2 11-5/16 in L

Availablefor Backorder
Price $44.86 / EA
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:662-7-ins

Description

1000V rated for safety. Durable two-layer, molded insulation to meet or exceed all ASTM and IEC standards for insulated tools. Cushion–Grip handle for greater torque and comfort.

Specifications

Brand Name Klein Tools Item Name Screwdriver
Type Recessed, Insulated Tip Size #2
Tip Type Square Overall Length 11-5/16 in
Shank Material Induction Hardened Steel Handle Material High-Dielectric Plastic
Handle Color Black Blade Size 109 mm
Shank Type Round Shank Size 7 in
Handle Type Dual Voltage Rating 1000 V
Standards IEC 60900 and ASTM F1505 Application For Work Near Energized Sources
UPC 926448511932

Packages

6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok