Abbotsford
idi35692

IDEAL INDUSTRIES 35-692 #1x8 inch Square Head Screwdriver

Price $15.51 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:35-692

Description

Square head screwdriver for precise tip for square-recess screws. Colour-coded handle for easy identification. Nickel-chrome plating for corrosion resistance. Tough, chrome vanadium steel shank. Cushioned rubber grip.

Specifications

Brand Name Ideal Item Name Screwdriver
Type Square Head Tip Size #1
Tip Type Square Shank Material Chrome Vanadium Steel
Handle Material Rubber Shank Size 8 in L
Handle Type Cushion Grip Finish Nickel Chrome Plated
For Use With 5, 6, 7 Size Screws UPC 783250514670

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok