Abbotsford
idi35695

IDEAL INDUSTRIES 35-695 4 inch #3 Square Head Screwdriver, Black

Inventory
Unavailable for order
Manufacturer:IDEAL
Manufacturer #:35-695

Description

Precise tip for square-recess screws. Color-coded handle for easy identification. Nickel-chrome plating for corrosion resistance.Tough, chrome vanadium steel shank. Cushioned rubber grip.

Specifications

Brand Name Ideal Item Name Screwdriver
Type Square Head Tip Size #3
Tip Type Square Recess Overall Length 8-5/16 in
Shank Material Chrome Vanadium Steel Handle Material Rubber
Handle Color Yellow/Gray Shank Type Square
Shank Size 4 in L Handle Size 4-5/16 in
Handle Type Cushion Grip Finish Nickel Chrome Plated
For Use With 12, 14 Size Screws UPC 783250514700

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok