Abbotsford
idi35920

IDEAL INDUSTRIES 35-920 5" #1 Robertson Head Screwdriver, Green

Price $15.35 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:35-920

Description

Designed and manufactured from the finest tool steels and carefullytreated for maximum ware and torque. Every Robertson® driver has a genuine Robertson® square bit.

Specifications

Brand Name Ideal Sub Brand Robertson®
Item Name Screwdriver Tip Size #1
Tip Type Square Recess Shank Material S2 High Carbon Steel
Handle Color Green Shank Type Square
Shank Size 5 in L UPC 624141359201

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok