Abbotsford
idi35925

IDEAL INDUSTRIES 35-925 5" # 2 Original Robertson with Soft-Grip Handle, Red

Price $15.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:35-925

Description

Only Robertson® drivers have a genuine "cling fit” Robertson square tip. Robertson® Bits and Screws provide maximum recess penetrationMade with S2 high carbon steel that is carefully treated for maximum wear and torque 5" Blade - Red.

Specifications

Brand Name Ideal Sub Brand Robertson®
Item Name Screwdriver Tip Size #2
Tip Type Square Recess Overall Length 5 in
Shank Material S2 Tool Steel Handle Color Red
UPC 624141359256

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok