idi35935

IDEAL INDUSTRIES 35-935 5" #3 Original Robertson with Soft-Grip Handle, Black

Availablefor Backorder
Price $14.21 / EA
Qty EA
Manufacturer:IDEAL
Manufacturer #:35-935

Description

Designed and manufactured from the finest tool steels and carefully treated for maximum ware and torque. Every Robertson® driver has a genuine Robertson® square bit.

Specifications

Brand Name Ideal Sub Brand Robertson®
Item Name Screwdriver Tip Size #3
Tip Type Square Recess Shank Material S2 High Carbon Steel
Handle Color Black Shank Type Square
Shank Size 5 in L UPC 624141359355

Packages

1 - UNIT - 1 6 - UNIT - (6)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok