Abbotsford
racsd110g

RACK-A-TIERS SD110G #1 Rack-A-Tiers Robertson® Square Screw Drivers

Price $11.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RACK-A-TIERS
Manufacturer #:SD110G

Description

Genuine Robertson® screw drivers get the job done every time. Features: Great quality. Great fit. Most torque. Best grip.

Specifications

Brand Name Rack-A-Tiers Item Name Screwdriver
Tip Size #1 Tip Type Robertson Square
Overall Length 10 in Handle Color Green
Handle Type Insulated UPC 625912191105

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok