racsd210r

RACK-A-TIERS SD210R #2 Rack-A-Tiers Robertson® Square Screw Drivers, Red

In Stock
Price $8.90 / EA
Qty EA
Manufacturer:RACK-A-TIERS
Manufacturer #:sd210r

Description

Genuine Robertson® screw drivers get the job done every time. Features: Great quality. Great fit. Most torque. Best grip.

Specifications

Brand Name Rack-A-Tiers Item Name Screwdriver
Type Standard, Insulated Tip Size #2
Tip Type Robertson Square Handle Color Red
Shank Size 10 in L UPC 625912192102

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok