Abbotsford
racsd310bk

RACK-A-TIERS SD310BK #3 Rack-A-Tiers Robertson® Square Screw Drivers

Price $11.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RACK-A-TIERS
Manufacturer #:SD310BK

Description

Robertson® screw driver, features: great quality, great fit, most torque, best grip.

Specifications

Brand Name Rack-A-Tiers Item Name Screwdriver
Tip Size #3 Tip Type Square
Overall Length 10 in Handle Color Black
UPC 625912193109

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok