168 i VDE Insulated screwdriver for square socket head screws. Individually tested as per IEC 60900. Designed with zinc--phosphated. Kraftform handle with non-roll feature, multi component.
168 i VDE Insulated screwdriver for square socket head screws. Individually tested as per IEC 60900. Designed with zinc--phosphated. Kraftform handle with non-roll feature, multi component.
Brand Name | Wera Tools | Item Name | Screwdriver |
Type | Insulated | Tip Size | #1 |
Tip Type | Square-Plus | Overall Length | 3-1/8 in |
Handle Color | Green/Yellow | Shank Size | 80 mm L |
Handle Size | 98 mm L | Handle Type | 3-Component Kraftform with Anti-Roll Protection |
Finish | Zinc Phosphate | Standards | DIN EN60900, VDE Tested |
Application | For Square Socket Head Screws |
1 - UNIT - 1 |