wer117685

WERA TOOLS 8 inch Wera 368 Screwdriver for square socket head screws

Availablefor Backorder
Price $16.48 / EA
Qty EA
Manufacturer:WERA TOOLS
Manufacturer #:117685

Description

368 Screwdriver for square socket head screws with round blade. Designed with chrome-plated, Black Point except for sizes 01+02. Kraftform handle with non-roll feature, multi-component, # 2/300, # 01/25, # 02/25: single-component.

Specifications

Brand Name Wera Tools Sub Brand Kraftform Plus
Item Name Screwdriver Series/Model 368
Tip Size #2 Tip Type Square-Plus
Overall Length 305 mm Handle Color Red/Gray
Shank Size 200 mm L Handle Size 105 mm L
Handle Type 3-Component Kraftform with Anti-Roll Protection Finish Matte Nickel
Application For Square Socket Head Screws

Packages

5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok