Abbotsford
kln85191

KLEIN TOOLS 85191 Conduit-Fitting and Reaming Screwdriver

Price $59.11 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:85191

Description

The Klein Tools Conduit-Fitting and Reaming Screwdriver can ream and smooth 1/2'' (13 mm), 3/4'' (19 mm), and 1'' (25 mm) thin-wall conduit. It features a hooded-blade design that keeps the screwdriver tip from slipping out of screws, which is especially handy when tightening hard-to-reach conduit fittings. This screwdriver has a longer Cushion-Grip handle for even more comfort and torque while reaming.PRODUCT FEATURES:- Hooded-blade design keeps tip from slipping out of screws, especially when tightening hard-to-reach conduit fittings; thicker hood is designed for rugged use- Reams and smooths 1/2-Inch (13 mm), 3/4-Inch (19 mm), and 1-Inch (25 mm) thin-wall conduit ends to protect wire and permit correct installation of fittings- Reams both the inside and outside of the conduit at the same time- Longer Cushion-Grip handle provides comfort and more torque for reaming- Replaceable reaming blade is now held in place with a 1/16-Inch hex socket set screw- Designed to be used on Electrical Metallic Tubing (EMT)

Specifications

Brand Name Klein Tools Item Name Conduit Reaming Screwdriver
Type Conduit Fitting and Reaming; Conduit Tools Tip Size 5/16 in
Tip Type Hooded Overall Length 7-1/2 in
Handle Material Plastic Handle Color Black/Yellow
Shank Size 2-1/2 in L Handle Size 5 in L
Handle Type Cushion Grip Application For Electrical Metallic Tubing
UPC 092644851919

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok