Abbotsford
kln1200l

KLEIN TOOLS 1200L Aviation Snips with Wire Cutter - Left, Red

Price $25.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:1200L
Documents Documents

Description

Cut and trim sheet metal in comfort with the Klein Tools left cutting Aviation Snips. Snip blades are made of forged, heat-treated steel for superior strength and durability. A unique integrated wire cutter on outside of blade cuts duct and ceiling suspension wire. The spring-action lock allows opening of tool with one handed operation. Snips are color-coded and feature comfortable contoured grips.

Specifications

Brand Name Klein Tools Item Name Aviation Snip with Wire Cutter
Type Ambidextrous, Blunt Overall Length 10.063 in
Capacity 18 ga Steel and 22 ga Stainless Steel Material Steel
Handle Type Plastic Contoured Grip Handle Material Hardened Steel
Cutting Direction Left, Straight Cutting Edge Length 1-1/2 in
Handle Color Red Weight 14.4 oz
Standards ASME B107.16M Application For Cut and Trim Sheet Metal and Cut Wires
UPC 092644761522

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok