kln1201r

KLEIN TOOLS 1201R Aviation Snips with Wire Cutter - Right, Green

Availablefor Backorder
Price $23.46 / EA
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:1201r

Description

Cut and trim sheet metal in comfort with the Klein Tools right cutting Aviation Snips. Snip blades are made of forged, heat-treated steel for superior strength and durability. A unique integrated wire cutter on outside of blade cuts duct and ceiling suspension wire. The spring-action lock allows opening of tool with one handed operation. Snips are color-coded and feature comfortable contoured grips.

Specifications

Brand Name Klein Tools Item Name Aviation Snip with Wire Cutter
Type Serrated Overall Length 10.063 in
Capacity 18 ga Steel, 22 ga Stainless Steel Material Forged Steel
Handle Type Plastic Contoured Grip Handle Material Contoured Plastic Over Hardened Steel
Cutting Direction Right, Straight Cutting Edge Length 1-1/2 in
Handle Color Green Weight 14.4 oz
Standards ASME B107.16M Application Cut and Trim Sheet Metal and Cut Wires
UPC 926447615396

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok