Abbotsford
kln210106sen

KLEIN TOOLS 21010-6-SEN Free Fall Snip, Carbon Steel

Price $39.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:21010-6-SEN

Description

These Free-Fall Snips feature high carbon steel blades to cut 19 AWG and 23 AWG electrical communication wire. They also strip 19 AWG and 23 AWG wire. The extended handle provides comfort and cutting leverage for wire cutting applications. The blades are made of high carbon steel blade (58 HRC) to maintain blade durability and sharpness. Serrated teeth allow for non-slip cutting action. The free-fallfeature provides a looser fit.

Specifications

Brand Name Klein Tools Item Name Free-Fall Snip
Type Serrated, 1-Row Overall Length 6-1/4 in
Capacity 19-23 AWG Wire Material High Carbon Steel
Handle Type Extended Handle Material Steel
Cutting Edge Length 1.87 in Handle Color Yellow
Weight 3.2 oz Application Cable Cutting, Stripping, Deburring
UPC 092644210112

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok