Abbotsford
klnj1102s

KLEIN TOOLS J1102S Straight Cut Journeyman Aviation Snip

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:J1102S

Description

The Klein Tools Aviation Snips are used to cut 18 gauge cold rolled steel and 22 gauge stainless steel. Soft touch aviation grips provide maximum control and comfort. The blades are made of long-lasting serrated forged steel for superior strength and durability. Tip-Ident® on the handles and color-coding allow for easy identification of the cutting pattern.PRODUCT FEATURES:- Forged steel cutting blades for superior strength and durability - Soft touch grips for maximum control and comfort - Cuts 18-gauge cold-rolled steel and 22-gauge stainless steel

Specifications

Brand Name Klein Tools Sub Brand Journeyman
Item Name Aviation Snip Type Journeyman Aviation Snips
Overall Length 10.063 in Capacity 18 ga Cold Rolled Sheet Metal and 22 ga Stainless Steel
Material Forged Steel Handle Type Soft Touch Grip, Contoured
Handle Material Plastic Cutting Direction Straight
Cutting Edge Length 1-1/2 in Handle Color Yellow/Black
Weight 0.9 lb Application For Cutting and Trimming Sheet Metal
UPC 926447602976

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok