Abbotsford
idi35001

IDEAL INDUSTRIES 35-001 Aviation Tin Snip, Straight Cut

Price $35.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:35-001

Description

Aviation tin snip comes with chrome-molybdenum steel forged blades for greater strength and durability. Serrated edges provide a stable hold when cutting to prevent slipping. Labor-saving design for easier cutting. Comfortable non-slip durable durometer grips.

Specifications

Brand Name Ideal Item Name Tin Snip
Type Serrated Overall Length 9-3/4 in
Capacity 18 ga Rolled Steel and 23 ga Stainless Steel Material Forged Chrome Molybdenum Alloy
Handle Type Comfort Non-Slip Durometer Grip Cutting Direction Straight
Cutting Edge Length 1-1/2 in Handle Color Gray, Yellow
UPC 783250350018

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok