Abbotsford
klnj63225n

KLEIN TOOLS J63225N Journeyman High Leverage Cable Cutter with Stripping

Price $54.99 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:J63225N

Description

Cut aluminum, copper and communications cable with this Journeyman™ High-Leverage Cable Cutter. Strip 1/0 and 2/0 cable with the integrated stripping hole. Cable-gripping shear-type jaws and a high-leverage design provide exceptional cutting capability. Dual material Journeyman™ handles provide a superior grip.

Specifications

Brand Name Klein Tools Item Name Cable Cutter
Type High Leverage Overall Length 9.3 in
Cutting Capacity 4/0 Aluminum, 2/0 Soft Copper, 100-Pair 24 AWG Communications Cable Jaw Size 1.06 in
Tool Material Steel Handle Material Plastic
Handle Color Red, Black Standards
Application For Wire Cutting UPC 092644632273

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok