Abbotsford
burrcc600e

BURNDY RCC600E 600kcmil Ratchet Cable Cutting Tool

Price $507.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:RCC600E
Documents Documents

Description

Ratchet Cable Cutting Tool, 600 kcmil Soft Drawn Copper, 600 kcmil Aluminium, Maximum insulation dia. 1.05 in, Handles:Anti-Slip Rubber over high strength , High strength steel blades and frame- Patented high strength steel blades- Quick release, bi-directional ratchet mechanism- Rapid blade advance- 1 year limited warranty (excluding blades)

Specifications

Brand Name Burndy Sub Brand Burndy
Item Name Cable Cutter Type Ratcheting
Cutting Capacity 600 MCM Aluminum and Copper Handle Material Fiberglass
Overall Length 10-1/2 in Handle Type Anti Slip Rubber Grip
Application Cuts Aluminum and Copper Cables UPC 781810488195

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok