burrcc750hd

HUBBELL 750KCMIL 10.5 inch Burndy Cable Cutter, Aluminum and Copper

Availablefor Backorder
Price $583.66 / EA
Qty EA
Manufacturer:HUBBELL
Manufacturer #:rcc750hd

Description

Ratchet cable cutter are precision high quality tools designed to cut up to 954 ACSR and 1000 kcmil copper and aluminium. The tools are equipped with rugged steel blades, and a precision bi-directional ratchet mechanism for positive blade control, a fast action thumb slide collar for rapid blade advance and rugged fiberglass or non-slip grip handles. RCC600 and RCC750HD have cushion grip covered steel handles. Easy cutting with minimal cable distortion. Excellent cutting edge performance. Provides comfortable tool operation and long life.

Specifications

Brand Name Burndy Sub Brand RATCHET CUTTER
Type Cutters Handle Material Rugged Fiberglass
Overall Length 10.35 in Standards RoHS Compatible
Application For Cutting Copper, Aluminium And ACSR cables UPC 781810350058

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok