Abbotsford
grn00727

GREENLEE 00727 00727 Roller

Price $471.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:00727

Description

Cable cutter easily cuts heavier copper and aluminium cables up to 2/0 AWG (70 mm²). Precision-ground, shear-action, curved cutting blades. 727 has PVC-covered, high-leverage handles for easier cuts. Heat-treated for long life. Made of heavy-duty forged steel. Rust-resistant black oxide finish.

Specifications

Brand Name Greenlee Item Name Cable Cutter
Overall Length 9-1/4 in Cutting Capacity 2/0 AWG
Tool Material Forged Steel Handle Type High Leverage, PVC-Coated
UPC 783310007272

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok