Abbotsford
grn095201

GREENLEE 0952-01 Greenlee MC Cable Cutter

Price $129.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:0952-01

Description

Cutter cable MC. Use With AC and MC Cable up to 1 inch. Adjustable up to 1 inch outside diameter. Cuts in seconds with a few quick turns of the crank and an easy twist of the armor. Convenient under-handle blade storage holds spare blades. Quick load clamp system makes repeat cuts fast and easy. Use with replacement blades Greenlee Cat #1941-1 or #1941-5.

Specifications

Brand Name Greenlee Item Name Cable Cutter
Type Rotary Cut, Flexible Overall Length 10-5/8 in
Cutting Capacity 1 in AC and MC Cable Jaw Size 1 in
Tool Material Tempered Steel Handle Type Molded Grip
Handle Color Black Application For Cutting BX Cable, Steel Sheets, Steel Strapping and Bundling Wire
UPC 783310020721

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok