Abbotsford
grn705

GREENLEE 705 Greenlee Cable Cutter Assembly

Price $375.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:705
Documents Documents

Description

Strong, lightweight fiberglass handles. Adjustable pivot bolt provides for blade adjustment. Replaceable, forged, heat-treated and precision ground blades.

Specifications

Brand Name Greenlee Item Name Cable Cutter Assembly
Type Heavy Duty Cutting Capacity 1000 kcmil Maximum Use Aluminum, 750 kcmil Frequent Use Aluminum, 500 kcmil Maximum Use Copper, 350 kcmil Frequent Use Copper, 1-3/4 in Communication Cables
Handle Material Fiberglass Applicable Materials Copper and Aluminum Cable
Overall Length 25-1/2 in Handle Type 1-Component, Light Weight
UPC 783310059233

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok