Abbotsford
grn706

GREENLEE 31-1/2 inch Greenlee Heavy-Duty Cable Cutter, Black with White and Green Handle

Price $395.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:706

Description

Heavy-duty cable cutter, strong, lightweight fiberglass handles. Replaceable, forged, heat-treated, and precision ground blades. Made in USA.

Specifications

Brand Name Greenlee Item Name Scissor Cable Cutter
Type Heavy Duty Cutting Capacity 1000 kcmil Maximum Use Aluminum, 750 kcmil Frequent Use Aluminum, 750 kcmil Maximum Use Copper, 500 kcmil Frequent Use Copper, 1-1/2 in Communication Cables
Handle Material Fiberglass Applicable Materials Copper and Aluminum Cable
Overall Length 31-1/2 in Handle Type 1-Component, Light Weight
UPC 783310222910

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok